Leeson
DC Permanent Magnet Motor, 39.0A, 24VDC
Mfr # 108053.00
Zoro # G4608786
$1,041.08
27% off
Free Shipping & Returns
$749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 1
- Voltage 24V DC
- Nameplate RPM 1,800
- Shaft Dia. 5/8 in
- Frame 56C
Explore More Products
- LEESON DC Permanent Magnet Motor, 10.0A, 1 HP 108022.00
- LEESON DC Permanent Magnet Motor, 3/4 HP, 90VDC 098009.00
- LEESON DC Permanent Magnet Motor, 1/3 HP, 90VDC 098004.00
- LEESON DC Permanent Magnet Motor, 3.8A, 3/4 HP 098069.00
- LEESON DC Permanent Magnet Motor, 10.0A, 90VDC 108020.00
- LEESON DC Permanent Magnet Motor, 29.0A, 24VDC 108052.00
- LEESON Washdown Motor, 3/4 HP, 180VDC 108229.00
- LEESON Low Voltage Motor, 1,800 RPM, 60.0 A 109103.00
- LEESON Permanent Magnet DC, 1-1/2 HP, 180V, 145TC 128000.00
- DAYTON DC Motor, PM, TEFC, 1/2 HP, 1725 rpm, 90VDC 2M168A
- LEESON DC Permanent Magnet Motor, 80.0A, 12VDC 108322.00
- Leeson DC Permanent Magnet Motors