Leeson
Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56HZ Frame
Mfr # 113938.00
Zoro # G4608445
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design Capacitor-Start/Run
- Phase Single
- HP 1 1/2
- RPM Range 1,701-1,800
- Voltage 115/208-230V AC
Explore More Products
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame 110088.00
- LEESON 1Hp Agricultural Motor, 1 Phase, 1800 Rpm, 115/208-230 V, 56C Frame, Tefc 116488.00
- LEESON Farm Duty Motor, Capacitor-Start/Run, 1 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame M009089.00
- LEESON Farm Duty Motor, Capacitor-Start, 1/2 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame 110086.00
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame 110494.00
- LEESON Farm Duty Motor, Capacitor-Start, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame 110493.00
- LEESON Farm Duty Motor, Capacitor-Start/Run, 10 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame 140706.00
- LEESON Aeration Fan Motors, 3-Phase, 3 hp HP, 208-230/460V AC, 3,450 Nameplate RPM, 145T Frame 120379.00
- LEESON Agricultural Motors, Capacitor-Start, 1 hp HP, 115/208-230V AC, 1,725 Nameplate RPM, 56C Frame 117881.00
- LEESON Farm Duty Motor, Capacitor-Start, 1 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame M009088.00
- DAYTON High Torque Farm Duty Motor, Capacitor-Start/Run, 7 1/2 HP, 230V AC, 1,740 Nameplate RPM, 215T Frame 6K969
- Leeson Definite Purpose Motors