Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC

  • Zoro #: G0539795
  • Mfr #: 113909.00
$314.73
  • Motor Design: Capacitor-Start
  • Motor Bearings: Ball
  • Ambient Temperature: 40 Degrees C
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Leeson #113909.00 Specifications

  • Zoro #: G0539795
  • Mfr #: 113909.00
Motor Design: Capacitor-Start Motor Bearings: Ball
Ambient Temperature: 40 Degrees C Shaft Length: 1-7/8"
Motor Thermal Protection: Manual Motor Application: General Application
Voltage: 110/220 Ins. Class: B
No. of Speeds: 1 Voltage Compatibility: 110/220 50Hz, 220 50Hz
Motor Enclosure Design: Totally Enclosed Fan-Cooled Full Load Amps: 8.2/4.1
HP: 1/2 Shaft Dia.: 5/8"
Length Less Shaft: 9-3/4" Nameplate RPM: 1425
Motor Shaft Design: Keyed Phase: 1
Motor Service Factor: 1.15 Motor Shaft Rotation: CW/CCW
Motor Mounting Type: Rigid Base Hz: 50
RPM Range: 1401-1500 Motor Mounting Position: All Angle
Item: 50 Hz Motor Frame: 56
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 8.2/4.1, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-3/4 In.

Reviews of Leeson #113909.00