KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50 Hz Motor, 1/2 HP, 2850, 110/220v, 56H, ODP

LEESON| Zoro #: G0265194| Mfr #: 114224.00

$191.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: 50 Hz Motor
Shaft Length: 1-7/8"
Motor Application: General Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265194 Mfr #: 114224.00
Item: 50 Hz MotorShaft Length: 1-7/8"
Motor Application: General ApplicationMotor Thermal Protection: None
Motor Shaft Rotation: CW/CCWRPM Range: 1801-3000
Voltage Compatibility: 110/220 50Hz, 220 50HzLength Less Shaft: 9-1/2"
Motor Design: Capacitor-StartPhase: 1
Motor Enclosure Design: Open DripproofFrame: 56H
Ambient Temperature: 40 Degrees CMotor Mounting Position: All Angle
Full Load Amps: 7.6/3.8Hz: 50
Motor Bearings: BallHP: 1/2
Shaft Dia.: 5/8"No. of Speeds: 1
Motor Shaft Design: KeyedMotor Mounting Type: Cradle Base
Ins. Class: BMotor Service Factor: 1.25
Voltage: 110/220Nameplate RPM: 2850
Country of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Open Dripproof, 1/2 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 7.6/3.8, 56H Frame, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-1/2 In.

Reviews