- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC 50 Hz Motors
- /
- 50 Hz Motor, 1/3 HP, 1425,110/220 V, 56, ODP
Shop Alternate Products
This Product is Discontinued
Leeson
50 Hz Motor, 1/3 HP, 1425,110/220 V, 56, ODP (Discontinued)
Mfr # 114223.00
Zoro # G1472335
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Capacitor-Start
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,425
- Frame 56
Customers Also Purchased
- Brand Leeson
-
MFR #
114223.00
-
Zoro #
G1472335
- UPC # 691720013649
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 9 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Overall Length | 10 13/16 in |
Details
Motor Design | Capacitor-Start |
Motor Enclosure Design | Open Dripproof |
HP | 1/3 |
Nameplate RPM | 1,425 |
Frame | 56 |
Voltage | 110/220V AC |
Phase | Single |
Motor Thermal Protection | None |
Motor Mounting Type | Cradle Base |
Full Load Amps | 6.4/3.2 A |
Motor Shaft Rotation | CW/CCW |
Motor Application | General Application |
Motor Shaft Design | Keyed |
No. of Speeds | 1 |
Hz | 50 Hz |
Ins. Class | B |
Item | 50 Hz Motor |
Ambient Temperature | 40 Degrees C |
Motor Service Factor | 1.35 |
Voltage Compatibility | 110/220-230V AC, 110/220V AC |
RPM Range | 1,401-1,500 |
Motor Bearings | Ball |
Motor Mounting Position | Horizontal |
Nominal Efficiency | 65.3 % |
Max. Ambient Temp. | 104 Degrees F |
Duty Cycle | Continuous |
Usable @ 200V | No |
Motor Frame Material | Steel |
Standards | CE Certified, CSA Certified, UL Listed |
HP @ 50Hz | 1/3 |
Full Load Amps @ 50Hz | 6.4/3.2 A |
NEMA Design | None |
Voltage @ 50Hz | 110/220V AC |
Weight | 30 lb |
Service Factor @ 50Hz | 1.35 |
Usable @ 208V | No |
RPM @ 50Hz | 1,425 |
Description
50 Hz Motor, Single Phase, Motor Design Capacitor-Start, 1/3 HP, Nameplate RPM 1,425, No. of Speeds 1, Voltage 110/220V AC, Full Load Amps 6.4/3.2 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.35, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design None, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal