50 Hz Motor, 1/3 HP, 1425, 110/220v, 56, TEFC

LEESON| Zoro #: G2035187| Mfr #: 110423.00

$240.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: NoneHz: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2035187 Mfr #: 110423.00
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: None
Hz: 50Ins. Class: B
No. of Speeds: 1Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees CFrame: 56
Voltage: 110/220Shaft Length: 1-7/8"
HP: 1/3Length Less Shaft: 9-1/4"
Full Load Amps: 6.4/3.2Phase: 1
Motor Shaft Design: KeyedNameplate RPM: 1425
Motor Bearings: BallRPM Range: 1401-1500
Item: 50 Hz MotorShaft Dia.: 5/8"
Motor Service Factor: 1.00Motor Application: General Application
Motor Mounting Position: All AngleMotor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Design: Capacitor-StartMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 1/3 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 6.4/3.2, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-1/4 In.

Reviews