PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

50 Hz Motor, 2 HP, 1440, 220 V, 182T, TEFC

LEESON| Zoro #: G0968204| Mfr #: 131600.00

$933.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid BaseAmbient Temperature: 40 Degrees CFull Load Amps: 12.0
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968204 Mfr #: 131600.00
Motor Mounting Type: Rigid BaseAmbient Temperature: 40 Degrees C
Full Load Amps: 12.0Nameplate RPM: 1440
Motor Shaft Design: KeyedShaft Length: 2-3/4"
Shaft Dia.: 1-1/8"Voltage: 220
Motor Design: Capacitor-StartLength Less Shaft: 12-1/4"
Ins. Class: FPhase: 1
Item: 50 Hz MotorHP: 2
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: Manual
Motor Service Factor: 1.00RPM Range: 1401-1500
Motor Bearings: BallFrame: 182T
No. of Speeds: 1Voltage Compatibility: 220 50Hz
Hz: 50Motor Mounting Position: All Angle
Motor Application: General ApplicationMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 2 HP, No. of Speeds 1, Nameplate RPM 1440, Voltage 220, Hz 50, 1 Phase, Full Load Amps 12.0, 182T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection Manual, Ins. Class F, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In., Length Less Shaft 12-1/4 In.

Reviews