50 Hz Motor, 2 HP, 2850, 110/220 V, 56H, ODP

LEESON| Zoro #: G2057431| Mfr #: 113905.00

$437.24 /ea

This item ships free. Details.Standard ground shipping.
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: NoneHz: 50
Save 15%. Sign up for Z-mail.


Zoro #: G2057431 Mfr #: 113905.00
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: None
Hz: 50Ins. Class: B
No. of Speeds: 1Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees CFrame: 56H
Voltage: 110/220Shaft Length: 1-7/8"
HP: 2Length Less Shaft: 10-1/2"
Full Load Amps: 21.4/10.7Phase: 1
Motor Shaft Design: KeyedNameplate RPM: 2850
Motor Bearings: BallRPM Range: 1801-3000
Item: 50 Hz MotorShaft Dia.: 5/8"
Motor Service Factor: 1.15Motor Application: General Application
Motor Mounting Position: All AngleMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): United States


50 Hz Motor, Capacitor-Start, Open Dripproof, 2 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 21.4/10.7, 56H Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 10-1/2 In.