50 Hz Motor, 3 HP, 1440, 220 V, 184T, ODP

LEESON| Zoro #: G0861445| Mfr #: 131554.00

$750.79 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 220 50Hz
Motor Thermal Protection: None
Hz: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0861445 Mfr #: 131554.00
Voltage Compatibility: 220 50HzMotor Thermal Protection: None
Hz: 50Ins. Class: F
No. of Speeds: 1Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees CFrame: 184T
Voltage: 220Shaft Length: 2-3/4"
HP: 3Length Less Shaft: 12"
Full Load Amps: 16.8Phase: 1
Motor Shaft Design: KeyedNameplate RPM: 1440
Motor Bearings: BallRPM Range: 1401-1500
Item: 50 Hz MotorShaft Dia.: 1-1/8"
Motor Service Factor: 1.15Motor Application: General Application
Motor Mounting Position: All AngleMotor Enclosure Design: Open Dripproof
Motor Design: Capacitor-StartMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): Mexico

Description

50 Hz Motor, Capacitor-Start, Open Dripproof, 3 HP, No. of Speeds 1, Nameplate RPM 1440, Voltage 220, Hz 50, 1 Phase, Full Load Amps 16.8, 184T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In., Length Less Shaft 12 In., RPM Range 1401-1500

Reviews