KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

50 Hz Motor, 3 HP, 2850, 220 V, 56H, ODP

LEESON| Zoro #: G1151534| Mfr #: 113937.00

$479.52 /ea

This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 220
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1151534 Mfr #: 113937.00
Ins. Class: FVoltage: 220
Motor Mounting Type: Rigid BaseVoltage Compatibility: 220 50Hz
Frame: 56HPhase: 1
Motor Application: General ApplicationHP: 3
Item: 50 Hz MotorMotor Mounting Position: All Angle
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneNameplate RPM: 2850
Footnotes: 24Ambient Temperature: 40 Degrees C
No. of Speeds: 1Motor Service Factor: 1.15
Motor Enclosure Design: Open DripproofRPM Range: 1801-3000
Hz: 50Motor Bearings: Ball
Shaft Dia.: 5/8"Shaft Length: 1-7/8"
Length Less Shaft: 11"Motor Design: Capacitor-Start
Full Load Amps: 12.4Country of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Open Dripproof, 3 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 220, Hz 50, 1 Phase, Full Load Amps 12.4, 56H Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 11 In., RPM Range 1801-3000

Reviews