DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

50 Hz Motor, 3 HP, 2850, 220 V, 56H, TEFC

LEESON| Zoro #: G0869897| Mfr #: 113936.00

$542.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 220 50Hz
Motor Thermal Protection: None
Hz: 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0869897 Mfr #: 113936.00
Voltage Compatibility: 220 50HzMotor Thermal Protection: None
Hz: 50Ins. Class: F
No. of Speeds: 1Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees CFrame: 56H
Voltage: 220Shaft Length: 1-7/8"
HP: 3Motor Mounting Position: All Angle
Full Load Amps: 12.4Phase: 1
Motor Shaft Design: KeyedNameplate RPM: 2850
Motor Bearings: BallRPM Range: 1801-3000
Item: 50 Hz MotorShaft Dia.: 5/8"
Motor Service Factor: 1.00Motor Application: General Application
Footnotes: 24Length Less Shaft: 12-1/4"
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Design: Capacitor-Start
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 220, Hz 50, 1 Phase, Full Load Amps 12.4, 56H Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 12-1/4 In.

Reviews