50 Hz Motor, 3/4 HP, 1425, 110/220v, 56, TEFC

LEESON| Zoro #: G1651727| Mfr #: 110065.00

$316.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid Base
Ambient Temperature: 40 Degrees C
Full Load Amps: 11.8/5.9
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651727 Mfr #: 110065.00
Motor Mounting Type: Rigid BaseAmbient Temperature: 40 Degrees C
Full Load Amps: 11.8/5.9Nameplate RPM: 1425
Motor Shaft Design: KeyedShaft Length: 1-7/8"
Shaft Dia.: 5/8"Voltage: 110/220
Motor Design: Capacitor-StartLength Less Shaft: 10-1/4"
Ins. Class: FPhase: 1
Item: 50 Hz MotorHP: 3/4
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: None
Motor Service Factor: 1.00RPM Range: 1401-1500
Motor Bearings: BallFrame: 56
No. of Speeds: 1Voltage Compatibility: 110/220 50Hz, 220 50Hz
Hz: 50Motor Mounting Position: All Angle
Motor Application: General ApplicationMotor Shaft Rotation: CW/CCW
Country of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Totally Enclosed Fan-Cooled, 3/4 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 11.8/5.9, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 10-1/4 In.

Reviews