50 Hz Motor, 3/4 HP, 2850, 110/220 V, 56, ODP

LEESON| Zoro #: G1874957| Mfr #: 113902.00

$232.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: B
Voltage: 110/220
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874957 Mfr #: 113902.00
Ins. Class: BVoltage: 110/220
Motor Mounting Type: Rigid BaseFrame: 56
Phase: 1Motor Application: General Application
HP: 3/4Item: 50 Hz Motor
Motor Mounting Position: All AngleVoltage Compatibility: 110/220 50Hz, 220 50Hz
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneNameplate RPM: 2850
Ambient Temperature: 40 Degrees CNo. of Speeds: 1
Motor Service Factor: 1.25Motor Enclosure Design: Open Dripproof
RPM Range: 1801-3000Hz: 50
Motor Bearings: BallShaft Dia.: 5/8"
Shaft Length: 1-7/8"Length Less Shaft: 8-1/2"
Motor Design: Capacitor-StartFull Load Amps: 11.2/5.6
Country of Origin (subject to change): United States

Description

50 Hz Motor, Capacitor-Start, Open Dripproof, 3/4 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 11.2/5.6, 56 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.25 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 8-1/2 In., RPM Range 1801-3000

Reviews