50 Hz Mtr, 1 1/2 HP, 1425, 110/220v, 56H, ODP

LEESON| Zoro #: G1653653| Mfr #: 114231.00

$404.58 /ea

This item ships free. Details.Standard ground shipping.
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: NoneHz: 50
Save 15%. Sign up for Z-mail.


Zoro #: G1653653 Mfr #: 114231.00
Voltage Compatibility: 110/220 50Hz, 220 50HzMotor Thermal Protection: None
Hz: 50Ins. Class: B
No. of Speeds: 1Motor Mounting Type: Cradle Base
Ambient Temperature: 40 Degrees CFrame: 56H
Voltage: 110/220Shaft Length: 1-7/8"
HP: 1-1/2Motor Mounting Position: All Angle
Full Load Amps: 16.8/8.4Phase: 1
Motor Shaft Design: KeyedNameplate RPM: 1425
Motor Bearings: BallRPM Range: 1401-1500
Item: 50 Hz MotorShaft Dia.: 5/8"
Motor Service Factor: 1.15Motor Application: General Application
Footnotes: 24Length Less Shaft: 11-1/2"
Motor Enclosure Design: Open DripproofMotor Design: Capacitor-Start
Motor Shaft Rotation: CW/CCWCountry of Origin (subject to change): United States


50 Hz Motor, Capacitor-Start, Open Dripproof, 1-1/2 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 110/220, Hz 50, 1 Phase, Full Load Amps 16.8/8.4, 56H Frame, Motor Mounting Type Cradle Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 11-1/2 In.