50 Hz Mtr, 3-Ph, 1 1/2 HP, 1440, 220/380-440

LEESON| Zoro #: G1796243| Mfr #: 121093.00

$301.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
No. of Speeds: 1
Overall Length: 12-1/2"
Voltage Compatibility: 220/380/440 50Hz
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1796243 Mfr #: 121093.00
No. of Speeds: 1Overall Length: 12-1/2"
Voltage Compatibility: 220/380/440 50HzRPM Range: 1401-1500
Phase: 3Length Less Shaft: 10-1/4"
Motor Thermal Protection: NoneFrame: 145T
Voltage: 220/380/440Motor Enclosure Design: Totally Enclosed Fan-Cooled
HP: 1-1/2Ambient Temperature: 40 Degrees C
Motor Shaft Design: KeyedMotor Design: 3-Phase
Shaft Length: 2-1/4"Hz: 50
Motor Mounting Type: Rigid BaseMotor Application: General Application
Motor Service Factor: 1.15Motor Bearings: Ball
Shaft Dia.: 7/8"Motor Mounting Position: All Angle
Nameplate RPM: 1440Full Load Amps: 5.8/3.3/2.85
Motor Shaft Rotation: CW/CCWIns. Class: F
Country of Origin (subject to change): United States

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1-1/2 HP, No. of Speeds 1, Nameplate RPM 1440, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 5.8/3.3/2.85, 145T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 10-1/4 In.

Reviews