- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC 50 Hz Motors
- /
- 50 Hz Mtr, 3-Ph, 1 HP, 2850,220/380-440v, 56
Shop Alternate Products
This Product is Discontinued
Leeson
50 Hz Mtr, 3-Ph, 1 HP, 2850,220/380-440v, 56 (Discontinued)
Mfr # 114308.00
Zoro # G1305586
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design 3-Phase
- Motor Enclosure Design Totally Enclosed Fan-Cooled
- HP 1
- Nameplate RPM 2,850
- Frame 56
Customers Also Purchased
- Brand Leeson
-
MFR #
114308.00
-
Zoro #
G1305586
- UPC # 691720013786
- Country of Origin United States
- Category AC 50 Hz Motors
Dimensions
Length Less Shaft | 9 3/16 in |
Overall Length | 11 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Details
Motor Design | 3-Phase |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
HP | 1 |
Nameplate RPM | 2,850 |
Frame | 56 |
Voltage | 220/380/440V AC |
Phase | Three |
Motor Thermal Protection | None |
Motor Mounting Type | Rigid Base |
Full Load Amps | 4.2/2.4/2.1 A |
Motor Mounting Position | Horizontal |
Hz | 50 Hz |
Motor Shaft Design | Keyed |
Motor Service Factor | 1.15 |
Motor Shaft Rotation | CW/CCW |
Motor Application | General Application |
Item | 50 Hz Motor |
No. of Speeds | 1 |
Ambient Temperature | 40 Degrees C |
Motor Bearings | Ball |
Ins. Class | B |
RPM Range | 1,801-3,000 |
Voltage Compatibility | 220/380/440V AC |
Nominal Efficiency | 71 % |
Max. Ambient Temp. | 104 Degrees F |
NEMA Design | B |
Duty Cycle | Continuous |
HP @ 50Hz | 1 |
Weight | 31 lb |
Full Load Amps @ 50Hz | 4.2/2.4/2.1 A |
Motor Frame Material | Steel |
Standards | CE Certified, CSA Certified, UL Listed |
RPM @ 50Hz | 2,850 |
Voltage @ 50Hz | 220/380/440V AC |
Usable @ 208V | No |
Usable @ 200V | No |
Service Factor @ 50Hz | 1.15 |
Description
50 Hz Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 2,850, No. of Speeds 1, Voltage 220/380/440V AC, Full Load Amps 4.2/2.4/2.1 A, 56 Frame, Usable @ 208V No, Usable @ 200V No, Hz 50 Hz, Motor Service Factor 1.15, Max. Ambient Temp. 104 Degrees F, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class B, NEMA Design B, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal