SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50 Hz Mtr, 3-Ph, 1/2hp, 2850, 220/380-440, 48

LEESON| Zoro #: G1175921| Mfr #: 102690.00

$232.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 220/380/440 50HzHz: 50Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1175921 Mfr #: 102690.00
Voltage Compatibility: 220/380/440 50HzHz: 50
Ins. Class: BNo. of Speeds: 1
Motor Mounting Type: Rigid BaseOverall Length: 9-3/8"
Ambient Temperature: 40 Degrees CFrame: 48
Motor Shaft Rotation: CW/CCWVoltage: 220/380/440
Shaft Length: 1-1/2"HP: 1/2
Length Less Shaft: 7-7/8"Full Load Amps: 1.8/1.0/0.9
Phase: 3Motor Shaft Design: Flat
Nameplate RPM: 2850Motor Bearings: Ball
RPM Range: 1801-3000Item: 50 Hz Motor
Shaft Dia.: 1/2"Motor Service Factor: 1.15
Motor Application: General ApplicationMotor Mounting Position: All Angle
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Design: 3-Phase
Motor Thermal Protection: NoneCountry of Origin (subject to change): United States

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 2850, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 1.8/1.0/0.9, 48 Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Flat, Ambient Temperature 40 Degrees C, Shaft Dia. 1/2 In., Shaft Length 1-1/2 In., Length Less Shaft 7-7/8 In.

Reviews