DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

50 Hz Mtr, 3-Ph, 1/2hp, 950, 220/380-440, 56C

LEESON| Zoro #: G0416805| Mfr #: 114892.00

$317.78 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 220/380/440 50Hz
Hz: 50
Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0416805 Mfr #: 114892.00
Voltage Compatibility: 220/380/440 50HzHz: 50
Ins. Class: BNo. of Speeds: 1
Motor Mounting Type: FaceOverall Length: 11-1/4"
Ambient Temperature: 40 Degrees CFrame: 56c
Motor Shaft Rotation: CW/CCWVoltage: 220/380/440
Shaft Length: 1-7/8"HP: 1/2
Length Less Shaft: 9-3/8"Full Load Amps: 2.6/1.5/1.3
Phase: 3Motor Shaft Design: Keyed
Nameplate RPM: 950Motor Bearings: Ball
RPM Range: 0-1000Item: 50 Hz Motor
Shaft Dia.: 5/8"Motor Service Factor: 1.15
Motor Application: General ApplicationMotor Mounting Position: All Angle
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Design: 3-Phase
Motor Thermal Protection: NoneCountry of Origin (subject to change): United States

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1/2 HP, No. of Speeds 1, Nameplate RPM 950, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 2.6/1.5/1.3, 56C Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 9-3/8 In.

Reviews