15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

50 Hz Mtr, 3-Ph, 1hp, 950, 220/380-440, 145TC

LEESON| Zoro #: G0321921| Mfr #: 121273.00

$391.46 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321921 Mfr #: 121273.00
Voltage: 220/380/440Hz: 50
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Ambient Temperature: 40 Degrees CPhase: 3
No. of Speeds: 1Motor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: 50 Hz Motor
Motor Mounting Position: All AngleMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 220/380/440 50Hz
HP: 1Ins. Class: B
Full Load Amps: 4.6/2.65/2.3Motor Service Factor: 1.15
Motor Shaft Design: KeyedMotor Mounting Type: Face
Length Less Shaft: 10-3/4"Shaft Dia.: 7/8"
Frame: 145TCShaft Length: 2-1/4"
Overall Length: 13"Nameplate RPM: 950
Country of Origin (subject to change): United States

Product Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, No. of Speeds 1, Nameplate RPM 950, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 4.6/2.65/2.3, 145TC Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 10-3/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.