50 Hz Mtr, 3-Ph, 5hp, 1425, 220/380-440, 184T

LEESON| Zoro #: G1481085| Mfr #: 131454.00

$730.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Ins. Class: F
Voltage: 220/380/440
Motor Mounting Type: Rigid Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481085 Mfr #: 131454.00
Ins. Class: FVoltage: 220/380/440
Motor Mounting Type: Rigid BaseVoltage Compatibility: 220/380/440 50Hz
Frame: 184TPhase: 3
Motor Application: General ApplicationHP: 5
Item: 50 Hz MotorMotor Mounting Position: All Angle
Motor Shaft Design: KeyedMotor Shaft Rotation: CW/CCW
Motor Thermal Protection: NoneNameplate RPM: 1425
Ambient Temperature: 40 Degrees COverall Length: 15-1/2"
No. of Speeds: 1Motor Service Factor: 1.00
Motor Enclosure Design: Totally Enclosed Fan-CooledRPM Range: 1401-1500
Hz: 50Motor Bearings: Ball
Shaft Dia.: 1-1/8"Shaft Length: 2-3/4"
Length Less Shaft: 12-3/4"Motor Design: 3-Phase
Full Load Amps: 14.0/8.1/7.0Country of Origin (subject to change): Mexico

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 5 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 14.0/8.1/7.0, 184T Frame, Motor Mounting Type Rigid Base, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.00 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 1-1/8 In., Shaft Length 2-3/4 In., Length Less Shaft 12-3/4 In.

Reviews