SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

50hz Mtr, 3-Ph, 1hp, 1425, 220/380-440, 143TC

LEESON| Zoro #: G2249116| Mfr #: 121272.00

$305.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 220/380/440 50HzHz: 50Ins. Class: B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249116 Mfr #: 121272.00
Voltage Compatibility: 220/380/440 50HzHz: 50
Ins. Class: BNo. of Speeds: 1
Motor Mounting Type: FaceOverall Length: 11-1/2"
Ambient Temperature: 40 Degrees CFrame: 143TC
Motor Shaft Rotation: CW/CCWVoltage: 220/380/440
Shaft Length: 2-1/4"HP: 1
Length Less Shaft: 9-1/4"Full Load Amps: 3.5/2.0/1.75
Phase: 3Motor Shaft Design: Keyed
Nameplate RPM: 1425Motor Bearings: Ball
RPM Range: 1401-1500Item: 50 Hz Motor
Shaft Dia.: 7/8"Motor Service Factor: 1.15
Motor Application: General ApplicationMotor Mounting Position: All Angle
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Design: 3-Phase
Motor Thermal Protection: NoneCountry of Origin (subject to change): United States

Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 1 HP, No. of Speeds 1, Nameplate RPM 1425, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 3.5/2.0/1.75, 143TC Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class B, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 9-1/4 In.

Reviews