15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

50hz Mtr, 3-Ph, 2hp, 1440, 220/380-440, 145TC

LEESON| Zoro #: G0843367| Mfr #: 121277.00

$393.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0843367 Mfr #: 121277.00
Voltage: 220/380/440Hz: 50
Motor Shaft Rotation: CW/CCWMotor Bearings: Ball
Ambient Temperature: 40 Degrees CPhase: 3
No. of Speeds: 1Motor Application: General Application
Motor Enclosure Design: Totally Enclosed Fan-CooledItem: 50 Hz Motor
Motor Mounting Position: All AngleMotor Thermal Protection: None
Motor Design: 3-PhaseVoltage Compatibility: 220/380/440 50Hz
Nameplate RPM: 1440HP: 2
Ins. Class: FFull Load Amps: 6.3/3.65/3.15
Motor Service Factor: 1.15Motor Shaft Design: Keyed
Motor Mounting Type: FaceLength Less Shaft: 11-1/4"
Shaft Dia.: 7/8"Frame: 145TC
Shaft Length: 2-1/4"Overall Length: 13-1/2"
Country of Origin (subject to change): United States

Product Description

50 Hz Motor, 3-Phase, Totally Enclosed Fan-Cooled, 2 HP, No. of Speeds 1, Nameplate RPM 1440, Voltage 220/380/440, Hz 50, 3 Phase, Full Load Amps 6.3/3.65/3.15, 145TC Frame, Motor Mounting Type Face, Motor Mounting Position All Angle, Motor Thermal Protection None, Ins. Class F, 1.15 Motor Service Factor, Motor Bearings Ball, Motor Shaft Rotation CW/CCW, Motor Shaft Design Keyed, Ambient Temperature 40 Degrees C, Shaft Dia. 7/8 In., Shaft Length 2-1/4 In., Length Less Shaft 11-1/4 In.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.