Skip to Main Content
customer-service Help
Leeson

AC Gearmotor, 100.0 in-lb Max. Torque, 19 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase

Leeson AC Gearmotor,  100.0 in-lb Max. Torque,  19 RPM Nameplate RPM,  208-230V AC Voltage,  3 Phase M1125282.00
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$565.03
  • Item: AC Gearmotor
  • Gearmotor Voltage: 208-230V AC
  • Gearmotor Phase: 3
See full product details
This item ships free.
Total: $565.03

Leeson #M1125282.00 Specifications

  • Item: AC Gearmotor
  • Gearmotor Voltage: 208-230V AC
  • Gearmotor Phase: 3
  • Gearmotor Type: AC Gearmotor
  • Max. Torque: 100.0 in-lb
  • Gearmotor Shaft Type: Single
  • Gearmotor Shaft Orientation: Parallel
  • Nameplate RPM: 19 RPM
  • Gearmotor Enclosure: Totally Enclosed Nonventilated
  • Gearmotor Rotation: CW/CCW
  • Gearmotor Brake Type: None
  • Length Less Shaft: 9 83/100 in
  • Gearmotor Mounting Position: Horizontal or Vertical Shaft Down
  • Full Load Amps: 0.4
  • Keyway Size Type: 1/4 sq in x 3/4 in
  • Standards: UL/CSA
  • Input HP: 1/15 hp
  • Thermal Protection: None
  • Mounting: All Position Except Shaft Up
  • Dimension U: 1/2 in
  • Service Factor: 1
  • Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
  • Insulation Class: F4
  • Motor Type: 3-Phase
  • Gear Material: Hardened Steel
  • Shaft Length (Dimension V): 1 in
  • Shaft Dia. (Dimension U): 1/2 in
  • Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
  • Seals: Single Lip, Spring Loaded, Heavy Duty
  • Gear Case Material: Die Cast Aluminum
  • Dimension N: 1.56 in
  • Keyway Size: 1/4" Square x 3/4"
  • Gear Ratio: 90:1
  • Phase: 3
  • Overhung Load: 155 lb
  • Hz: 60 Hz
  • Dimension AA: 0.88 in
  • Dimension AB: 3.43 in
  • Voltage: 208-230
  • Max. Ambient Temp.: 40 Degrees C
  • Dimension C: 10.83 in
  • Dimension S: 0.25 in
  • Rotation: Reversible
  • RPM Range: 16 to 30
  • Enclosure: TENV
  • Application: Inverter Duty
  • Finish: Black High Gloss Enamel
  • Height (Dimension O): 3.75 in
  • Dimension X: 3.23 in
  • No Load RPM: 20 RPM
  • Shaft Orientation: Parallel
  • Housing: Rolled Steel
  • Lubrication: Permanent Heavy Duty Gear Oil
  • Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 208-230V AC, 3 Gearmotor Phase, Max. Torque 100.0 in-lb, Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 19 RPM, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60 Hz Hz, Overhung Load 155 lb, Input HP 1/15 hp, Gear Ratio 90:1, Full Load Amps 0.4, Insulation Class F4, None Thermal Protection, Motor Type 3-Phase

Reviews of Leeson #M1125282.00