SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

AC Gearmotor, 142 rpm, TENV, 208-230V

LEESON| Zoro #: G2237934| Mfr #: M1125284.00

$347.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL/CSAInsulation Class: F4Keyway Size: 1/4" Square x 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2237934 Mfr #: M1125284.00
Standards: UL/CSAInsulation Class: F4
Keyway Size: 1/4" Square x 3/4"Nameplate RPM: 142
Max. Ambient Temp.: 40 Degrees CEnclosure: TENV
Dimension X: 2.13"Overhung Load: 155 lb.
Length Less Shaft: 8.73"No Load RPM: 150
Height (Dimension O): 3-3/4"Dimension S: 1/4"
Phase: 3Hz: 60
Housing: Rolled SteelDimension U: 1/2"
Dimension N: 1.56"Max. Torque: 24.0 in.-lb.
Service Factor: 1Seals: Single Lip, Spring Loaded, Heavy Duty
Shaft Orientation: ParallelFinish: Black High Gloss Enamel
Application: Inverter DutyGear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty BallGears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9
Thermal Protection: NoneGear Ratio: 12:1
Input HP: 1/15Voltage: 208-230
Rotation: ReversibleFull Load Amps: 0.4
Mounting: All Position Except Shaft UpMotor Type: 3-Phase
Dimension AA: 0.88"Dimension C: 9.73"
Shaft Length (Dimension V): 1"Item: AC Gearmotor
Shaft Dia. (Dimension U): 1/2"Gear Material: Hardened Steel
RPM Range: 101 to 150Gear Case Material: Die Cast Aluminum
Dimension AB: 3.43"Lubrication: Permanent Heavy Duty Gear Oil
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230, 3 Phase, 60 Hz, Nameplate RPM 142, Max. Torque 24.0 in.-lb., Overhung Load 155 lb., Input HP 1/15, Gear Ratio 12:1, Full Load Amps 0.4, Insulation Class F4, TENV Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews