KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 156 rpm, TEFC, 208-230V

LEESON| Zoro #: G1851096| Mfr #: M1145126.00

$313.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Rotation: Reversible
Application: Inverter Duty
Thermal Protection: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1851096 Mfr #: M1145126.00
Rotation: ReversibleApplication: Inverter Duty
Thermal Protection: NoneMax. Torque: 60.0 in.-lb.
Dimension U: 5/8"Gear Ratio: 10.6:1
Standards: UL/CSAGear Case Material: Die Cast Aluminum
Dimension AA: 0.88"Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9
Motor Type: 3-PhasePhase: 3
Shaft Length (Dimension V): 1.5"No Load RPM: 163
Full Load Amps: 0.72Hz: 60
Dimension D: 3.51"Insulation Class: F4
Max. Ambient Temp.: 40 Degrees CVoltage: 208-230
Nameplate RPM: 156Dimension B: 3-1/4"
Overhung Load: 237 lb.Lubrication: Permanent Heavy Duty Gear Oil
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Item: AC Gearmotor
Dimension C: 11.63"Keyway Size: 0.18" Square x 1"
Dimension F: 4"Dimension X: 3-1/2"
Input HP: 1/6Mounting: All Position Except Shaft Up
Housing: Rolled SteelDimension BA: 1.45"
Length Less Shaft: 10.13"Dimension A: 4.97"
Service Factor: 1Dimension AB: 3.6"
Finish: Black High Gloss EnamelRPM Range: 151 to 200
Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty BallDimension N: 1.68"
Dimension E: 2"Shaft Dia. (Dimension U): 5/8"
Enclosure: TEFCGear Material: Hardened Steel
Shaft Orientation: ParallelHeight (Dimension O): 5.13"
Dimension S: 0.187"Seals: Single Lip, Spring Loaded, Heavy Duty
Dimension H: 0.281"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230, 3 Phase, 60 Hz, Nameplate RPM 156, Max. Torque 60.0 in.-lb., Overhung Load 237 lb., Input HP 1/6, Gear Ratio 10.6:1, Full Load Amps 0.72, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews