AC Gearmotor, 173 rpm, TEFC, 208-230/460V

LEESON| Zoro #: G1883183| Mfr #: 096069.00

$380.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL/CSAInsulation Class: F4Keyway Size: 0.18" Square x 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1883183 Mfr #: 096069.00
Standards: UL/CSAInsulation Class: F4
Keyway Size: 0.18" Square x 1"Nameplate RPM: 173
Max. Ambient Temp.: 40 Degrees CEnclosure: TEFC
Dimension X: 3.32"Gear Case Material: Die Cast Aluminum
Overhung Load: 327 lb.Length Less Shaft: 11.45"
No Load RPM: 179Height (Dimension O): 5.16"
Dimension S: 0.187"Phase: 3
Hz: 60Housing: Rolled Steel
Dimension U: 3/4"Dimension N: 2"
Max. Torque: 92.0 in.-lb.Seals: Single Lip, Spring Loaded, Heavy Duty
Shaft Orientation: ParallelFinish: Black High Gloss Enamel
Application: Inverter DutyGear Type: AGMA Class 9
Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty BallGears: Precision Machined and Hardened, AGMA Class 9
Thermal Protection: NoneGear Ratio: 10:1
Input HP: 1/4Voltage: 208-230/460
Rotation: ReversibleFull Load Amps: 1.2/0.6
Mounting: All Position Except Shaft UpMotor Type: 3-Phase
Dimension AA: 0.88"Dimension C: 13.07"
Shaft Length (Dimension V): 1.63"Item: AC Gearmotor
Shaft Dia. (Dimension U): 3/4"Gear Material: Precision Machined and Hardened
RPM Range: 151 to 200Dimension AB: 4-1/4"
Lubrication: Permanent Heavy Duty Gear OilCountry of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Nameplate RPM 173, Max. Torque 92.0 in.-lb., Overhung Load 327 lb., Input HP 1/4, Gear Ratio 10:1, Full Load Amps 1.2/0.6, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews