KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 29 rpm, TEFC, 208-230/460V

LEESON| Zoro #: G1838505| Mfr #: 096066.00

$358.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 29
Length Less Shaft: 11.45"
Hz: 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838505 Mfr #: 096066.00
Nameplate RPM: 29Length Less Shaft: 11.45"
Hz: 60Insulation Class: F4
Rotation: ReversibleGear Material: Precision Machined and Hardened
Dimension N: 2"Phase: 3
Mounting: All Position Except Shaft UpItem: AC Gearmotor
Dimension AB: 4-1/4"Input HP: 1/4
Application: Inverter DutyBearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Overhung Load: 327 lb.Enclosure: TEFC
RPM Range: 16 to 30Dimension X: 3.32"
Gears: Precision Machined and Hardened, AGMA Class 9Thermal Protection: None
Height (Dimension O): 5.16"Gear Case Material: Die Cast Aluminum
Gear Type: AGMA Class 9Dimension S: 0.187"
Standards: UL/CSAKeyway Size: 0.18" Square x 1"
Max. Ambient Temp.: 40 Degrees CShaft Orientation: Parallel
Full Load Amps: 1.2/0.6Dimension C: 13.07"
No Load RPM: 31Lubrication: Permanent Heavy Duty Gear Oil
Seals: Single Lip, Spring Loaded, Heavy DutyDimension AA: 0.88"
Shaft Dia. (Dimension U): 3/4"Voltage: 208-230/460
Dimension U: 3/4"Shaft Length (Dimension V): 1.63"
Housing: Rolled SteelMotor Type: 3-Phase
Gear Ratio: 58:1Finish: Black High Gloss Enamel
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230/460, 3 Phase, 60 Hz, Nameplate RPM 29, Max. Torque 300 in.-lb., Overhung Load 327 lb., Input HP 1/4, Gear Ratio 58:1, Full Load Amps 1.2/0.6, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews