AC Gearmotor, 29 rpm, TEFC, 208-230V

LEESON| Zoro #: G0509354| Mfr #: M1145127.00

$414.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 3
Dimension H: 0.31"
Dimension D: 1.67"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509354 Mfr #: M1145127.00
Phase: 3Dimension H: 0.31"
Dimension D: 1.67"Insulation Class: F4
Height (Dimension O): 5.22"Input HP: 3/8
Dimension A: 3.84"Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Item: AC GearmotorApplication: Inverter Duty
Dimension X: 4-1/2"Shaft Length (Dimension V): 1.5"
Gear Case Material: Die Cast AluminumNo Load RPM: 30
Nameplate RPM: 29Dimension E: 1-1/2"
Gears: Hardened Steel Worm with Bronze Worm WheelShaft Orientation: Right Angle
Dimension S: 0.187"Dimension U: 5/8"
Finish: Black High Gloss EnamelRotation: Reversible
Motor Type: 3-PhaseHz: 60
Overhung Load: 235 lb.Gear Type: Worm/Worm Wheel
Dimension AB: 3.73"Full Load Amps: 1.3
Lubrication: Permanent Heavy Duty Gear OilService Factor: 1
Gear Material: Hardened Steel/BronzeVoltage: 208-230
Mounting: All Position Except Shaft UpDimension AA: 0.88"
Seals: Single Lip, Spring Loaded, Heavy DutyHousing: Rolled Steel
Gear Ratio: 60:1Dimension BA: 1.75"
Dimension N: 1.8"Thermal Protection: None
Length Less Shaft: 12.31"Shaft Dia. (Dimension U): 5/8"
Max. Ambient Temp.: 40 Degrees CRPM Range: 16 to 30
Dimension B: 3.88"Dimension C: 12.31"
Keyway Size: 0.18" Square x 1"Dimension F: 3"
Standards: UL/CSAEnclosure: TEFC
Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230, 3 Phase, 60 Hz, Nameplate RPM 29, Max. Torque 238 in.-lb., Overhung Load 235 lb., Input HP 3/8, Gear Ratio 60:1, Full Load Amps 1.3, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews