AC Gearmotor, 345 rpm, TEFC, 208-230V

LEESON| Zoro #: G1413623| Mfr #: M1145131.00

$365.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1413623 Mfr #: M1145131.00
Shaft Orientation: Right AngleVoltage: 208-230
Dimension U: 5/8"Hz: 60
Mounting: All Position Except Shaft UpGears: Hardened Steel Worm with Bronze Worm Wheel
Gear Material: Hardened Steel/BronzeDimension F: 3"
Shaft Dia. (Dimension U): 5/8"Standards: UL/CSA
Finish: Black High Gloss EnamelDimension A: 3.84"
Overhung Load: 235 lb.Dimension N: 1.8"
Dimension X: 4-1/2"Phase: 3
Full Load Amps: 1.3Thermal Protection: None
Dimension AA: 0.88"Enclosure: TEFC
Max. Ambient Temp.: 40 Degrees CRotation: Reversible
Length Less Shaft: 12.31"Lubrication: Permanent Heavy Duty Gear Oil
Dimension S: 0.187"Shaft Length (Dimension V): 1.5"
Keyway Size: 0.18" Square x 1"Application: Inverter Duty
Motor Type: 3-PhaseHeight (Dimension O): 5.22"
Gear Case Material: Die Cast AluminumInput HP: 3/8
Dimension E: 1-1/2"Dimension C: 12.31"
Dimension D: 1.67"Seals: Single Lip, Spring Loaded, Heavy Duty
Item: AC GearmotorInsulation Class: F4
Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty BallGear Type: Worm/Worm Wheel
Dimension B: 3.88"Dimension BA: 1.75"
Dimension AB: 3.73"Housing: Rolled Steel
No Load RPM: 358Gear Ratio: 5:1
Nameplate RPM: 345Max. Torque: 54.0 in.-lb.
Country of Origin (subject to change): United States

Product Description

AC Gearmotor, Voltage 208-230, 3 Phase, 60 Hz, Nameplate RPM 345, Max. Torque 54.0 in.-lb., Overhung Load 235 lb., Input HP 3/8, Gear Ratio 5:1, Full Load Amps 1.3, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Product Reviews

Save 15%. Sign up for Z-mail.