Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
AC Gearmotor, 57 rpm, TENV, 208-230V
  • Zoro #: G0287463
  • Mfr #: M1125283.00
$356.64
  • Enclosure: TENV
  • Full Load Amps: 0.4
  • Service Factor: 1
See full product details
This item ships free.

Leeson #M1125283.00 Specifications

  • Zoro #: G0287463
  • Mfr #: M1125283.00
Enclosure: TENV Full Load Amps: 0.4
Service Factor: 1 Gearmotor Enclosure: Totally Enclosed Nonventilated
Shaft Length (Dimension V): 1" Height (Dimension O): 3-3/4"
Dimension C: 10.83" Rotation: Reversible
Gearmotor Voltage: 208-230VAC Gear Material: Hardened Steel
Voltage: 208-230 Max. Torque: 56.0 in.-lb.
Thermal Protection: None Mounting: All Position Except Shaft Up
Insulation Class: F4 RPM Range: 51 to 75
Dimension X: 2.43" Keyway Size Type: 1/4" Square x 3/4"
Item: AC Gearmotor Hz: 60
Motor Type: 3-Phase Dimension S: 1/4"
Input HP: 1/15 Dimension AA: 0.88"
Gearmotor Shaft Orientation: Parallel Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Finish: Black High Gloss Enamel Lubrication: Permanent Heavy Duty Gear Oil
Gearmotor Rotation: CW/CCW No Load RPM: 60
Keyway Size: 1/4" Square x 3/4" Phase: 3
Length Less Shaft: 9.03" Gear Case Material: Die Cast Aluminum
Dimension AB: 3.43" Gearmotor Mounting Position: Horizontal or Vertical Shaft Down
Standards: UL/CSA Shaft Dia. (Dimension U): 1/2"
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9 Gearmotor Brake Type: None
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9 Dimension U: 1/2"
Shaft Orientation: Parallel Gearmotor Shaft Type: Single
Gearmotor Type: AC Gearmotor Housing: Rolled Steel
Nameplate RPM: 57 Seals: Single Lip, Spring Loaded, Heavy Duty
Gear Ratio: 30:1 Dimension N: 1.56"
Gearmotor Phase: 3 Overhung Load: 155 lb.
Max. Ambient Temp.: 40 Degrees C Application: Inverter Duty
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AC Gearmotor, Gearmotor Voltage 208-230VAC, 3 Gearmotor Phase, Max. Torque 56.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 57, Totally Enclosed Nonventilated Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60 Hz, Overhung Load 155 lb., Input HP 1/15, Gear Ratio 30:1, Full Load Amps 0.4, Insulation Class F4, None Thermal Protection, Motor Type 3-Phase, Black High Gloss Enamel Finish

Reviews of Leeson #M1125283.00