KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

AC Gearmotor, 58 rpm, TEFC, 208-230/460V

LEESON| Zoro #: G0717053| Mfr #: 096067.00

$356.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 327 lb.
Dimension AB: 4-1/4"
Housing: Rolled Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717053 Mfr #: 096067.00
Overhung Load: 327 lb.Dimension AB: 4-1/4"
Housing: Rolled SteelItem: AC Gearmotor
Gear Ratio: 30:1Seals: Single Lip, Spring Loaded, Heavy Duty
Standards: UL/CSAVoltage: 208-230/460
Gear Material: Precision Machined and HardenedHz: 60
Motor Type: 3-PhaseRotation: Reversible
Dimension AA: 0.88"Nameplate RPM: 58
Thermal Protection: NoneInsulation Class: F4
Enclosure: TEFCNo Load RPM: 60
Length Less Shaft: 11.45"Input HP: 1/4
Gears: Precision Machined and Hardened, AGMA Class 9Max. Ambient Temp.: 40 Degrees C
Dimension X: 3.32"Dimension N: 2"
Dimension S: 0.187"Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty Ball
Gear Type: AGMA Class 9Height (Dimension O): 5.16"
Phase: 3Gear Case Material: Die Cast Aluminum
Shaft Dia. (Dimension U): 3/4"Dimension C: 13.07"
Application: Inverter DutyRPM Range: 51 to 75
Mounting: All Position Except Shaft UpDimension U: 3/4"
Full Load Amps: 1.2/0.6Shaft Orientation: Parallel
Lubrication: Permanent Heavy Duty Gear OilFinish: Black High Gloss Enamel
Keyway Size: 0.18" Square x 1"Shaft Length (Dimension V): 1.63"
Country of Origin (subject to change): United States

Description

AC Gearmotor, Gearmotor Voltage 208-230/460VAC, 3 Gearmotor Phase, Max. Torque 244.0 in.-lb., Single Gearmotor Shaft Type, Gearmotor Shaft Orientation Parallel, Gearmotor Rotation CW/CCW, Nameplate RPM 58, Totally Enclosed Fan-Cooled Gearmotor Enclosure, Horizontal or Vertical Shaft Down Gearmotor Mounting Position, 60 Hz, Overhung Load 327 lb., Input HP 1/4, Gear Ratio 30:1, Full Load Amps 1.2/0.6, Insulation Class F4, None Thermal Protection, Motor Type 3-Phase, Black High Gloss Enamel Finish

Reviews