AC Gearmotor, 60 rpm, TEFC, 208-230V

LEESON| Zoro #: G0885437| Mfr #: M1145124.00

$313.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overhung Load: 237 lb.
Max. Torque: 157.0 in.-lb.
Dimension AB: 3.6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0885437 Mfr #: M1145124.00
Overhung Load: 237 lb.Max. Torque: 157.0 in.-lb.
Dimension AB: 3.6"Housing: Rolled Steel
Gear Ratio: 29:1Dimension E: 2"
Voltage: 208-230Gear Material: Hardened Steel
Hz: 60Nameplate RPM: 60
Thermal Protection: NoneInsulation Class: F4
Motor Type: 3-PhaseMax. Ambient Temp.: 40 Degrees C
Bearings: Gearbox: Heavy Duty, Needle Roller. Motor: Heavy Duty BallDimension F: 4"
Phase: 3No Load RPM: 62
Mounting: All Position Except Shaft UpDimension U: 5/8"
Lubrication: Permanent Heavy Duty Gear OilShaft Orientation: Parallel
Service Factor: 1Keyway Size: 0.18" Square x 1"
Gears: Hardened Steel, 1st Stage Helical, Subsequent Stages Spur, AGMA Class 9Dimension H: 0.281"
Item: AC GearmotorDimension B: 3-1/4"
Dimension X: 3-1/2"Dimension AA: 0.88"
Dimension D: 3.51"Standards: UL/CSA
Dimension BA: 1.45"Enclosure: TEFC
Length Less Shaft: 10.13"Input HP: 1/6
Dimension A: 4.97"Seals: Single Lip, Spring Loaded, Heavy Duty
Dimension N: 1.68"Dimension S: 0.187"
Gear Type: Helical First Stage/Subsequent Stages Spur/AGMA Class 9Height (Dimension O): 5.13"
Gear Case Material: Die Cast AluminumShaft Length (Dimension V): 1.5"
Dimension C: 11.63"Application: Inverter Duty
RPM Range: 51 to 75Full Load Amps: 0.72
Rotation: ReversibleFinish: Black High Gloss Enamel
Shaft Dia. (Dimension U): 5/8"Country of Origin (subject to change): United States

Description

AC Gearmotor, Voltage 208-230, 3 Phase, 60 Hz, Nameplate RPM 60, Max. Torque 157 in.-lb., Overhung Load 237 lb., Input HP 1/6, Gear Ratio 29:1, Full Load Amps 0.72, Insulation Class F4, TEFC Enclosure, None Thermal Protection, All Position Except Shaft Up Mounting, Motor Type 3-Phase, Black High Gloss Enamel Finish, Rolled Steel Housing, Inverter Duty

Reviews