Leeson
AC Gearmotor, 165.0 in-lb Max. Torque, 85 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 096068.00
Zoro # G0972352
Free Shipping & Returns
$650.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 165 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- LEESON AC Gearmotor, TEFC, 90RPM, 115VAC, 103 in-lb M1145034.00
- LEESON AC Gearmotor, 238.0 in-lb Max. Torque, 29 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase M1145127.00
- LEESON AC Gearmotor, TENV, 9RPM, 115V AC 096001.00
- LEESON AC Gearmotor, 244.0 in-lb Max. Torque, 58 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 096067.00
- LEESON AC Gearmotor, 92.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase 096069.00
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc 107037.00
- LEESON 0.33 Hp Ac Gearmotor, 3 Phase, 85 Rpm, 230 V, 42Y Frame, Tefc 096014.00
- LEESON 0.06 Hp Ac Gearmotor, 1 Phase, 97 Rpm, 115 V, 38 Frame, Tenv M1145027.00
- LEESON 0.16 Hp Ac Gearmotor, 1 Phase, 34 Rpm, 110 V, 42Y Frame, Tefc 096005.00
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb 096049.00
- DAYTON AC Gearmotor, 72 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE02
- Leeson Gearmotors