Leeson
AC Gearmotor, 341.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 208-230/460V AC Voltage, 3 Phase
Mfr # 096065.00
Zoro # G0735375
Free Shipping & Returns
$657.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gearmotor Voltage 208-230/460V AC
- Gearmotor Phase 3
- Gearmotor Type AC Gearmotor
- Max. Torque 341 in-lb
- Gearmotor Shaft Type Single
Explore More Products
- LEESON 1/4Hp, 125Rpm, Right Angle Gearmotor M1135044.00
- LEESON AC Gearmotor, 138.0 in-lb Max. Torque, 86 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase M1145129.00
- LEESON AC Gearmotor, TEFC, 40RPM, 110V AC M1145032.00
- LEESON AC Gearmotor, TEFC, 28RPM, 115VAC, 100 in-lb M1125129.00
- LEESON AC Gearmotor, 105.0 in-lb Max. Torque, 172 RPM Nameplate RPM, 208-230V AC Voltage, 3 Phase M1145130.00
- LEESON AC Gearmotor, TEFC, 30RPM, 115VAC, 295 in-lb M1145031.00
- LEESON 0.25 Hp Ac Gearmotor, 1 Phase, 8 Rpm, 115/208-230 V, 48Y Frame, Tefc 107000.00
- LEESON 0.33 Hp Ac Gearmotor, 1 Phase, 173 Rpm, 115/230 V, 42Y Frame, Tefc 096051.00
- LEESON 0.33 Hp Ac Gearmotor, 1 Phase, 59 Rpm, 115/208-230 V, 48Y Frame, Tefc 107010.00
- NORD AC Gearmotor, 757 in-lb Max. Torque, 41 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase SK9012.1-71L/4-41.65-A
- DAYTON AC Gearmotor, 100.0 in-lb Max. Torque, 6.0 RPM Nameplate RPM, 115V AC Voltage, 1 Phase 52JE12
- Leeson Gearmotors