Leeson
DC Permanent Magnet Motor, 5.0A, 90VDC
- Zoro #: G4608759
- Mfr #: 098000.00
Hover or click to zoom Tap to zoom
Key Features
- Item: DC Permanent Magnet Motor
- HP: 1/2
- Voltage: 90V DC
- Nameplate RPM: 1,750
- Shaft Dia.: 5/8 in
- Frame: 56C
- Full Load Amps: 5.0 A
- RPM Range: 1,701-1,800
$416.77
Subtotal: $416.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Leeson
- MFR #098000.00
- Zoro #G4608759
- Country of OriginUnited States
- Category DC Permanent Magnet Motors
Dimensions
Length Less Shaft | 9 7/8 in |
Overall Length | 11 13/16 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 1 yr. |
Details
Item | DC Permanent Magnet Motor |
HP | 1/2 |
Voltage | 90V DC |
Nameplate RPM | 1,750 |
Shaft Dia. | 5/8 in |
Frame | 56C |
Full Load Amps | 5.0 A |
RPM Range | 1,701-1,800 |
Motor Thermal Protection | None |
Features | Removable Base, Rugged Die Cast Endshields with Steel Bearing Inserts |
Max. Ambient Temp. | 40 Degrees C |
Full Load Torque | 18 in-lb |
Motor Mounting Type | Face/Base |
Motor Application | General Application |
Body Dia. | 4 7/8 in |
Standards | CSA (LR2025), UL (E49747) |
Motor Design | Permanent Magnet DC |
Brush Type | Carbon |
Voltage Compatibility | 90V DC |
Motor Enclosure Design | Totally Enclosed Fan-Cooled |
Description
DC Permanent Magnet Motor, Motor Design Permanent Magnet DC, 1/2 HP, Nameplate RPM 1,750, Voltage 90V DC, 5.0 A Full Load Amps, 56C Frame, Full Load Torque 18 in-lb, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Duty Cycle Continuous, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Face/Base, Removable Base Yes, Shaft Dia. 5/8 in, Motor Bearings Ball, Shaft Length 1 7/8 in
Restrictions and Compliance
- Hazardous material
Reviews of Leeson #098000.00
Explore more
- LEESON DC Permanent Magnet Motor, 80.0A, 12VDC 108322.00
- LEESON Washdown Motor, 1/2 HP, 90VDC 108226.00
- LEESON Washdown Motor, 1/2 HP, 180VDC 108227.00
- LEESON DC Permanent Magnet Motor, 13.5A, 1/3 HP 108050.00
- LEESON DC Permanent Magnet Motor, 1-1/2HP, 180VDC 108262.00
- LEESON DC Permanent Magnet Motor, 2.5A, 1/2 HP 098008.00
- BALDOR-RELIANCE Motor, 1/5 HP, 2500rpm, 56C, TENV F1 CDP3335
- BALDOR-RELIANCE Baldor-Reliance Motor CD1805R, 5HP, 1750RPM, DC, 1810ATCZ, DPG CD1805R
- BALDOR-RELIANCE Permanent Magnet Motor, 2 HP, 1750 rpm CDP3585
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC 108924.00
- LEESON Magnet Permanent DC, 1/4 HP, 180V, 56C 098003.00
- Leeson DC Permanent Magnet Motors