Leeson
DC Washdown Motor, 1 HP, 90VDC, 16-3/8 in L
- Zoro #: G0123835
- Mfr #: 109075.00
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $1,682.66
Leeson #109075.00 Specifications
- Zoro #: G0123835
- Mfr #: 109075.00
- Item: DC Washdown Motor
- HP: 1
- Voltage: 90V DC
- Nameplate RPM: 1,750
- Shaft Dia.: 5/8 in
- Frame: 56C
- Full Load Amps: 9.5
- Phase: Single
- RPM Range: 1,701-1,800
- Motor Thermal Protection: None
- Voltage Compatibility: 90V DC
- Length Less Shaft: 14 7/16 in
- Motor Mounting Type: Face/Base
- Bearings: Ball
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
- Body Dia.: 6.5 in
- Shaft Length: 2 1/16 in
- Overall Length: 16 3/8 in
- Features: Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating
- Rotation: CW/CCW
- Full Load Torque: 36.0 in-lb
- Max. Ambient Temp.: 40 Degrees C
- Motor Design: Permanent Magnet DC
- Motor Application: Washdown
- RPM Group: 1701-1800
- Standards: CSA Certified, UL Recognized
- Ins. Class: F
- Brush Type: Carbon
- Motor Shaft Design: Keyed
- Motor Service Factor: 1
- Duty Cycle: Continuous
- Usable @ 208V: No
- Motor Bearings: Ball
- Conduit Box Location: Exterior
- Manufacturers Warranty Length: 1 yr
- No. of Speeds: 1
- Usable @ 200V: No
- Nominal Efficiency: 81.6 %
- Motor Frame Material: Stainless Steel
- Bolt Circle Dia.: 5 7/8 in
- Weight: 60 lb
- Motor Shaft Rotation: CCW, CW
- Product Type: DC Washdown Motor
- Country of Origin (subject to change): United States
Description
DC Washdown Motor, Single Phase, Motor Design Permanent Magnet DC, 1 HP, Nameplate RPM 1,750, No. of Speeds 1, Voltage 90V DC, Full Load Amps 9.5, 56C Frame, Usable @ 208V No, Usable @ 200V No, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CCW, CW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Stainless Steel