Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Washdown Motor, 1/3 HP, 12-13/16 in. L

  • Zoro #: G0123731
  • Mfr #: 109080.00

$679.85

  • Voltage Compatibility: 180VDC
  • Nameplate RPM: 1750
  • Overall Length: 12-13/16"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Leeson #109080.00 Specifications

  • Zoro #: G0123731
  • Mfr #: 109080.00
Voltage Compatibility: 180VDC Nameplate RPM: 1750
Overall Length: 12-13/16" Motor Enclosure Design: Totally Enclosed Nonventilated
Voltage: 180VDC Full Load Torque: 12.0 in.-lb.
Body Dia.: 6-1/2" RPM Group: 1701-1800
Features: Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating Motor Design: DC Permanent Magnet
Full Load Amps: 1.9 Rotation: CW/CCW
Shaft Dia.: 5/8" Brush Type: Carbon
Motor Application: Washdown Length Less Shaft: 10-7/8"
HP: 1/3 Shaft Length: 1-7/8"
Motor Mounting Type: Face RPM Range: 1701-1800
Max. Ambient Temp.: 40 Degrees C Item: DC Washdown Motor
Standards: UL (E47479), CSA (LR2025) Bearings: Ball
Frame: 56c Ins. Class: F
Motor Thermal Protection: None Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Washdown Motor, DC Permanent Magnet, 1/3 HP, Motor Enclosure Design Totally Enclosed Nonventilated, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 1.9, Full Load Torque 12.0 in.-lb., Frame 56C, Motor Mounting Type Face, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 12-13/16 In., 10-7/8 In. Length Less Shaft, Body Dia. 6-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Brush Type Carbon, RPM Range 1701-1800

Reviews of Leeson #109080.00