Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Washdown Motor, 180VDC, 16-3/8 in. L

  • Zoro #: G0123695
  • Mfr #: 109076.00

$1,147.20

  • Shaft Dia.: 5/8"
  • Brush Type: Carbon
  • Rotation: CW/CCW
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Leeson #109076.00 Specifications

  • Zoro #: G0123695
  • Mfr #: 109076.00
Shaft Dia.: 5/8" Brush Type: Carbon
Rotation: CW/CCW Shaft Length: 1-7/8"
Voltage Compatibility: 180VDC Item: DC Washdown Motor
Features: Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating Ins. Class: F
Motor Enclosure Design: Totally Enclosed Fan-Cooled RPM Range: 1701-1800
Full Load Torque: 36.0 in.-lb. Body Dia.: 6-1/2"
Standards: UL (E47479), CSA (LR2025) HP: 1
Motor Thermal Protection: None Full Load Amps: 5.0
Nameplate RPM: 1750 Bearings: Ball
Overall Length: 16-3/8" Voltage: 180VDC
Motor Mounting Type: Face/Base Motor Design: DC Permanent Magnet
Motor Application: Washdown Max. Ambient Temp.: 40 Degrees C
Length Less Shaft: 14-7/16" RPM Group: 1701-1800
Frame: 56c Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Washdown Motor, DC Permanent Magnet, 1 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 5.0, Full Load Torque 36.0 in.-lb., Frame 56C, Motor Mounting Type Face/Base, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 16-3/8 In., 14-7/16 In. Length Less Shaft, Body Dia. 6-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Brush Type Carbon, RPM Range 1701-1800

Reviews of Leeson #109076.00