Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

DC Washdown Motor, 3/4 HP, 15-3/8 in. L

  • Zoro #: G0123844
  • Mfr #: 109086.00

$973.79

  • RPM Range: 1701-1800
  • Standards: UL (E47479), CSA (LR2025)
  • Nameplate RPM: 1750
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Leeson #109086.00 Specifications

  • Zoro #: G0123844
  • Mfr #: 109086.00
RPM Range: 1701-1800 Standards: UL (E47479), CSA (LR2025)
Nameplate RPM: 1750 Voltage: 180VDC
Features: Stainless Steel Fan Guards, Conduit Box Cover, Interior Surfaces Protected By Enamel/Polyester Coating Length Less Shaft: 13-7/16"
Shaft Dia.: 5/8" Voltage Compatibility: 180VDC
HP: 3/4 Full Load Torque: 27.0 in.-lb.
Bearings: Ball Brush Type: Carbon
Max. Ambient Temp.: 40 Degrees C Full Load Amps: 3.7
Ins. Class: F Shaft Length: 1-7/8"
Motor Design: DC Permanent Magnet RPM Group: 1701-1800
Motor Enclosure Design: Totally Enclosed Fan-Cooled Frame: 56c
Item: DC Washdown Motor Motor Application: Washdown
Body Dia.: 6-1/2" Rotation: CW/CCW
Overall Length: 15-3/8" Motor Thermal Protection: None
Motor Mounting Type: Face Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

DC Washdown Motor, DC Permanent Magnet, 3/4 HP, Motor Enclosure Design Totally Enclosed Fan-Cooled, 1750 Nameplate RPM, Voltage 180VDC, Full Load Amps 3.7, Full Load Torque 27.0 in.-lb., Frame 56C, Motor Mounting Type Face, Motor Thermal Protection None, F Ins. Class, Bearings Ball, Max. Ambient Temp. 40 Degrees C, CW/CCW Rotation, Overall Length 15-3/8 In., 13-7/16 In. Length Less Shaft, Body Dia. 6-1/2 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Brush Type Carbon, RPM Range 1701-1800

Reviews of Leeson #109086.00