Leeson Electric
Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F.
- Zoro #: G804968169
- Mfr #: 120042

Hover or click to zoom Tap to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $356.03
Leeson Electric #120042 Specifications
- Zoro #: G804968169
- Mfr #: 120042
- Country of Origin (subject to change): United States
Description
Compressor duty motor: 1.5hp, 1740rpm, 145 frame, drip-proof (dp), 115/208-230v, 1ph, continuous duty, no thermal protection, 1.15 service factor, rigid mount. motors are designed for air compressor, pump, and fan and blower duty applications which require high breakdown torque and rugged mechanical construction. mechanical features: prelubricated double shielded, amply sized, ball bearing construction to accommodate varying belt loads and tension. electrical features: high efficiency energy saving designs. Class f copper windings. Class f varnish. High starting and breakdown torque. Motors are wired for cw rotation facing lead end. They may be reconnected for ccw rotation.
Reviews of Leeson Electric #120042
Explore more
- LEESON ELECTRIC Leeson Motors - 1.5HP, 115/208-230V, 1740RPM, DP, Rigid Mount 120004
- LEESON ELECTRIC Leeson Motors - 5HP, 230V, 3450RPM, DP, Rigid Mount, 1.0 S.F. 120554
- LEESON ELECTRIC Leeson Motors - 2HP, 115/208-230V, 1740RPM, DP, Rigid Mount, 1.15 S.F. 131536
- AO SMITH Century Air Compressor Motor, 5 HP, 3450 RPM, 208-230V, ODP B386
- WEG Air Compressor Motor, 5 HP, Frame 56H 12882730
- LEESON 5 Hp Air Compressor Motor, 1 Phase, 3600 Rpm, 230 V, 56Y Frame, Odp 116789.00
- AO SMITH Century Air Compressor Motor, 6 HP, 3450 RPM, 230V, ODP B387
- LEESON Air Compressor Motor, 5 hp, 3600 RPM B813
- Leeson Electric AC Air Compressor Motors