Leeson Electric

Leeson Washdown Motor-.75/.5HP, 208-230/460V, 1740/1440RPM, TENV, RIGID C

Leeson Electric Leeson Washdown Motor-.75/.5HP,  208-230/460V,  1740/1440RPM,  TENV,  RIGID C 191207
Hover or click to zoom Tap to zoom
  • Country of Origin (subject to change): China
See full product details
$1,688.18

Subtotal: $1,688.18

Leeson Electric #191207 Specifications

  • Country of Origin (subject to change): China

Description

Washguard sst all-stainless washdown motors, 3-phase: .75/.5hp, 1740/1440 rpm, totally-enclosed non-ventilated (tenv) enclosure, 56 frame, rigid c, 208-230/460v, 3ph, 60/50hz, name plate amps 2.4-2.3/1.15&2/1, continuous duty, 1.15 service factor, no thermal protection, ambient 40 c, reverse rotation, shaft length: 1-7/8, shaft diameter: 5/8.stainless steel tough for demanding washdown applications all exterior components of 300 series stainless steel, including motor frame, endshield and conduit box castings moisture resistant sealant between frame and endbells full-fact nameplate is laser-etched on the motor frame built to withstand the demanding washdown environments found in the food processing, chemical processing and beverage industries no paint or coatings of any type are used on the exterior of the motor four locations for t-drains provided on each endshield meets ip55 enclosure protection three phase motors are suitable for use on vfds 10:1 ratio for constant or variable torque at 1.0 sf

Reviews of Leeson Electric #191207

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.