customer-service Help
Leeson

Feather Picker Motor, 3-Phase, 2 HP, 230/460V AC, 1,745 Nameplate RPM, 145 Frame

Leeson Feather Picker Motor,  3-Phase,  2 HP,  230/460V AC,  1,745 Nameplate RPM,  145 Frame 121934.00
Tap to zoom
Hover or click to zoom
$725.58

Must order in multiples of 2

  • Item: Feather Picker Motor
  • Motor Sub Application: Feather Picker
  • Motor Design: 3-Phase
See full product details
This item ships free.

Total: $1,451.16

Leeson #121934.00 Specifications

  • Item: Feather Picker Motor
  • Motor Sub Application: Feather Picker
  • Motor Design: 3-Phase
  • Phase: Three
  • HP: 2
  • RPM Range: 1,701-1,800
  • Voltage: 230/460V AC
  • Frame: 145
  • Motor Service Factor: 1.25
  • Motor Thermal Protection: None
  • Motor Enclosure Design: Totally Enclosed Fan-Cooled
  • Nameplate RPM: 1,745
  • Motor Application: Farm Duty
  • Motor Frame Material: Steel
  • Motor Mounting Position: Horizontal
  • Motor Mounting Type: Rigid Base
  • Motor Shaft Design: Keyed
  • Motor Shaft Rotation: CW/CCW
  • Standards: CSA (LR2025), UL (E49747)
  • Motor Bearings: Ball
  • Voltage Compatibility: 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
  • Length Less Shaft: 11 1/2 in
  • Ins. Class: F
  • Overall Length: 13 3/4 in
  • Duty: Continuous
  • Item - Farm Duty Motors: Feather Picker Motor
  • Includes: Gasketed Conduit Box, Shaft Slinger
  • Frame Material: Rolled steel
  • Full Load Amps: 5.8/2.9
  • Shaft Length: 2 1/4 in
  • Hz: 60/50
  • Nominal Efficiency: 86.5 %
  • Shaft Dia.: 7/8 in
  • RPM @ 50Hz: 1,745
  • Service Factor @ 50Hz: 1.25
  • No. of Speeds: 1
  • Usable @ 208V: No
  • Voltage @ 50Hz: 230/460V AC
  • Manufacturers Warranty Length: 1 yr
  • Weight: 48 lb
  • Max. Ambient Temp.: 40 Degrees C
  • Full Load Amps @ 50Hz: 5.8/2.9
  • HP @ 50Hz: 2
  • Duty Cycle: Continuous
  • Usable @ 200V: No
  • Country of Origin (subject to change): United States

Description

Feather Picker Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,745, No. of Speeds 1, Voltage 230/460V AC, Full Load Amps 5.8/2.9, 145 Frame, Usable @ 208V No, Usable @ 200V No, 60/50 Hz, Motor Service Factor 1.25, Motor Thermal Protection None, Ins. Class F, Max. Ambient Temp. 40 Degrees C, Duty Cycle Continuous, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal

Reviews of Leeson #121934.00