- Home
- /
- Power Transmission
- /
- Motors
- /
- Definite Purpose Motors
- /
- AC Instant Reverse Motors
- /
- Instant Reverse Motor, 1/3hp, Phase Single
Shop Alternate Products
This Product is Discontinued
Leeson
Instant Reverse Motor, 1/3hp, Phase Single (Discontinued)
Mfr # 103794.00
Zoro # G702014852
Free Shipping & Returns
This Product is Discontinued
Key Features
- Motor Design Permanent Split Capacitor
- Motor Enclosure Design Open Dripproof
- HP 1/3
- Nameplate RPM 1,625
- Frame S56
Customers Also Purchased
- Brand Leeson
-
MFR #
103794.00
-
Zoro #
G702014852
- UPC # 691720089293
- Country of Origin Mexico
- Category AC Instant Reverse Motors
Dimensions
Bolt Circle Dia. | 5 1/8 in |
Stud Size | 10-32 X 2 |
Length Less Shaft | 8 15/16 in |
Shaft Dia. | 5/8 in |
Shaft Length | 1 7/8 in |
Manufacturers Warranty Length | 18 mo |
Overall Length | 10 13/16 in |
Details
Item | Instant Reverse Motor |
Motor Design | Permanent Split Capacitor |
Motor Enclosure Design | Open Dripproof |
HP | 1/3 |
Nameplate RPM | 1,625 |
Frame | S56 |
Voltage | 115V AC |
Full Load Amps | 4.2 A |
Phase | Single |
Motor Thermal Protection | Manual |
Voltage Compatibility | 115V AC |
Voltage @ 50Hz | 115V AC |
Full Load Amps @ 50Hz | 3.8 |
Conduit Box Location | Interior |
Usable @ 200V | No |
Includes | Key |
Motor Mounting Type | Cradle Base |
Weight | 24 lb |
HP @ 50Hz | 1/3 |
Motor Mounting Position | Horizontal |
RPM Range | 1,601-1,700 |
RPM @ 50Hz | 1,350 |
Conduit Box Position | F1 |
Duty Cycle | Intermittent |
Motor Frame Material | Steel |
Hz | 60 Hz |
Number of Wires | 3 |
Motor Shaft Rotation | CW/CCW |
Max. Ambient Temp. | 40 Degrees C |
Extended Thru-Bolts | No |
Standards | CSA, UL Recognized |
Service Factor @ 50Hz | 1 |
No. of Speeds | 1 |
Motor Shaft Design | Keyed |
Motor Bearings | Ball |
Motor Service Factor | 1 |
Nominal Efficiency | 53 % |
Ins. Class | B |
Usable @ 208V | No |
Motor Application | General Application |
Description
Instant Reverse Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 HP, Nameplate RPM 1,625, No. of Speeds 1, Voltage 115V AC, Full Load Amps 4.2 A, S56 Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Manual, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Dripproof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Number of Wires 3, Motor Frame Material Steel