20% OFF TEN BACK OF HOUSE CATEGORIESENTER CODE: RESTAURANTAugust 13 – 27SEE DETAILS

Metric Motor, 230/460, 60/50, 1.2/0.60, D63

LEESON| Zoro #: G0938795| Mfr #: 192011.00

$126.61 /ea

qty
This item ships free. Details.Standard ground shipping.
  • Details:
  • Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
  • Full Load Amps: 1.2/0.60
  • Frame: D63
  • View Full Product Details
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0938795 Mfr #: 192011.00
Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box PositionsFull Load Amps: 1.2/0.60
Frame: D63Ins. Class: F
Max. Ambient Temp.: 40 Degrees CMotor Enclosure Design: Totally Enclosed Fan-Cooled
Standards: UL Recognized, CSA Certified, CE CertifiedMotor Shaft Rotation: CW/CCW
Frame Material: AluminumMotor Thermal Protection: None
Motor Bearings: BallVoltage: 230/460
HP: 1/4RPM Range: 1701-1800
kW: 0.19Hz: 60/50
Motor Service Factor: 1.15Motor Application: General Application
Item: Metric MotorNominal Efficiency: 68.0%
Phase: 3Motor Mounting Type: Rigid Base
Nameplate RPM: 1655Voltage Compatibility: 460, 230/460, 220-230/460
Motor Design: 3-PhaseDuty: Continuous
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/4 HP, 0.19 kW, Nameplate RPM 1655, Frame D63, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 1.2/0.60, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 68.0 Percent, Continuous Duty, 1701-1800

Reviews