Metric Motor, 230/460, 60/50, 1.2/0.60, D63C

LEESON| Zoro #: G1443522| Mfr #: 192018.00

$137.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Nameplate RPM: 1655
Motor Bearings: Ball
Hz: 60/50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443522 Mfr #: 192018.00
Nameplate RPM: 1655Motor Bearings: Ball
Hz: 60/50Frame Material: Aluminum
Motor Mounting Type: Face/BasePhase: 3
Item: Metric MotorMotor Thermal Protection: None
Duty: ContinuousIns. Class: F
Motor Shaft Rotation: CW/CCWNominal Efficiency: 68.0%
Voltage Compatibility: 460, 230/460, 220-230/460Standards: UL Recognized, CSA Certified, CE Certified
kW: 0.19Motor Application: General Application
HP: 1/4Max. Ambient Temp.: 40 Degrees C
Full Load Amps: 1.2/0.60Frame: D63C
RPM Range: 1701-1800Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Voltage: 230/460Motor Enclosure Design: Totally Enclosed Fan-Cooled
Motor Service Factor: 1.15Motor Design: 3-Phase
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/4 HP, 0.19 kW, Nameplate RPM 1655, Frame D63C, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 1.2/0.60, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 68.0 Percent, Continuous Duty, 1701-1800, UL Recognized, CSA Certified, CE Certified

Reviews