Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Metric Motor, 230/460, 60/50, 1.4/0.70, D80

LEESON| Zoro #: G2053247| Mfr #: 192022.00

$164.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Rigid Base
Motor Design: 3-Phase
Item: Metric Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2053247 Mfr #: 192022.00
Motor Mounting Type: Rigid BaseMotor Design: 3-Phase
Item: Metric MotorMotor Bearings: Ball
Duty: ContinuousRPM Range: 1101-1200
HP: 1/3Motor Application: General Application
Motor Shaft Rotation: CW/CCWkW: 0.25
Phase: 3Nameplate RPM: 1135
Nominal Efficiency: 70.0%Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 1.4/0.70
Frame Material: AluminumVoltage: 230/460
Voltage Compatibility: 460, 230/460, 220-230/460Frame: D80
Motor Service Factor: 1.15Standards: UL Recognized, CSA Certified, CE Certified
Ins. Class: FHz: 60/50
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/3 HP, 0.25 kW, Nameplate RPM 1135, Frame D80, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 1.4/0.70, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 70.0 Percent, Continuous Duty, 1101-1200, UL Recognized, CSA Certified, CE Certified

Reviews