THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Metric Motor, 230/460, 60/50, 2.0/1.0, D71C

LEESON| Zoro #: G1379533| Mfr #: 192038.00

$219.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Motor
Frame Material: Aluminum
Motor Application: General Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1379533 Mfr #: 192038.00
Item: Metric MotorFrame Material: Aluminum
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Range: 1701-1800Standards: UL Recognized, CSA Certified, CE Certified
Voltage Compatibility: 460, 230/460, 220-230/460Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame: D71C
Motor Mounting Type: Face/BaseFull Load Amps: 2.0/1.0
Hz: 60/50Motor Bearings: Ball
kW: 0.37HP: 1/2
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Voltage: 230/460
Nameplate RPM: 1650Nominal Efficiency: 74.0%
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 1/2 HP, 0.37 kW, Nameplate RPM 1650, Frame D71C, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 2.0/1.0, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74.0 Percent, Continuous Duty, 1701-1800, UL Recognized, CSA Certified, CE Certified

Reviews