LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Metric Motor, 230/460, 60/50, 2.4/1.2, D71C

LEESON| Zoro #: G2201001| Mfr #: 192047.00

$160.21 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Motor
Frame Material: Aluminum
Motor Application: General Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2201001 Mfr #: 192047.00
Item: Metric MotorFrame Material: Aluminum
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Range: 3001-3600Standards: UL Recognized, CSA Certified, CE Certified
Voltage Compatibility: 460, 230/460, 220-230/460Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame: D71C
Motor Mounting Type: Face/BaseFull Load Amps: 2.4/1.2
Hz: 60/50Motor Bearings: Ball
kW: 0.56HP: 3/4
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Voltage: 230/460
Nameplate RPM: 3455Nominal Efficiency: 74.0%
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 3/4 HP, 0.56 kW, Nameplate RPM 3455, Frame D71C, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 2.4/1.2, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 74.0 Percent, Continuous Duty, 3001-3600, UL Recognized, CSA Certified, CE Certified

Reviews