Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Metric Motor, 230/460, 60/50, 2.8/1.4, D80

LEESON| Zoro #: G1802997| Mfr #: 192042.00

$206.04 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Metric Motor
Frame Material: Aluminum
Motor Application: General Application
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1802997 Mfr #: 192042.00
Item: Metric MotorFrame Material: Aluminum
Motor Application: General ApplicationDuty: Continuous
Motor Thermal Protection: NoneMotor Shaft Rotation: CW/CCW
RPM Range: 1101-1200Standards: UL Recognized, CSA Certified, CE Certified
Voltage Compatibility: 460, 230/460, 220-230/460Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Design: 3-PhasePhase: 3
Motor Enclosure Design: Totally Enclosed Fan-CooledFrame: D80
Motor Mounting Type: Rigid BaseFull Load Amps: 2.8/1.4
Hz: 60/50Motor Bearings: Ball
kW: 0.56HP: 3/4
Ins. Class: FMax. Ambient Temp.: 40 Degrees C
Motor Service Factor: 1.15Voltage: 230/460
Nameplate RPM: 1125Nominal Efficiency: 72.0%
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 3/4 HP, 0.56 kW, Nameplate RPM 1125, Frame D80, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 2.8/1.4, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72.0 Percent, Continuous Duty, 1101-1200, UL Recognized, CSA Certified, CE Certified

Reviews