Metric Motor, 230/460, 60/50, 2.8/1.4, D80C

LEESON| Zoro #: G1601871| Mfr #: 192049.00

$273.93 /ea

This item ships free. Details.Standard ground shipping.
Details:
Motor Mounting Type: Face/Base
Motor Design: 3-Phase
Item: Metric Motor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1601871 Mfr #: 192049.00
Motor Mounting Type: Face/BaseMotor Design: 3-Phase
Item: Metric MotorMotor Bearings: Ball
Duty: ContinuousRPM Range: 1101-1200
HP: 3/4Motor Application: General Application
Motor Shaft Rotation: CW/CCWkW: 0.56
Phase: 3Nameplate RPM: 1125
Nominal Efficiency: 72.0%Includes: Terminal Board, Multi Mount Repositionable Feet to Allow for 3 Conduit Box Positions
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Thermal Protection: None
Max. Ambient Temp.: 40 Degrees CFull Load Amps: 2.8/1.4
Frame Material: AluminumVoltage: 230/460
Voltage Compatibility: 460, 230/460, 220-230/460Frame: D80C
Motor Service Factor: 1.15Standards: UL Recognized, CSA Certified, CE Certified
Ins. Class: FHz: 60/50
Country of Origin (subject to change): China

Description

Metric Motor, 3-Phase, Totally Enclosed Fan-Cooled Motor Enclosure Design, 3/4 HP, 0.56 kW, Nameplate RPM 1125, Frame D80C, Voltage 230/460, 60/50 Hz, 3 Phase, Full Load Amps 2.8/1.4, Face/Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Frame Material Aluminum, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 72.0 Percent, Continuous Duty, 1101-1200, UL Recognized, CSA Certified, CE Certified

Reviews